Vessel dilators, balanced instruments
Stainless steel, 145 mm, Suture tying platform, Straight, Ø 0,1 mm
Catalog # FSCI18601-15
Marketsource
Supplier: FINE SCIENCE TOOLS
Vessel dilators, balanced instruments
Catalog # FSCI18601-15
Supplier: FINE SCIENCE TOOLS
Marketsource
Jump to:
Product Details & Documents
Specifications
- Length:145 mm
- Material:Stainless steel
- Seq:02
- Tip style:Suture tying platform
- Tip size:Ø 0,1 mm
- Tip shape:Straight
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



