Order Entry
Belgium
Orders LinkContactUsLinkComponent
Titanium micro serrefines

Titanium micro serrefines

Medium clamp press, 100 g, Titanium, 15 mm, Serrated, Straight, 6×1 mm
Catalog # FSCI18555-03
Marketsource
Supplier:   FINE SCIENCE TOOLS
Titanium micro serrefines
Catalog # FSCI18555-03
Supplier:  FINE SCIENCE TOOLS
Marketsource
Titanium micro serrefines
Titanium micro serrefines

Medium clamp press, 100 g, Titanium, 15 mm, Serrated, Straight, 6×1 mm

Price
133,00 €
Log in for availability
1 * 1 Pce
Product Details & Documents
Specifications
  • Description:
    Medium clamp press, 100 g
  • Length:
    15 mm
  • Material:
    Titanium
  • Seq:
    02
  • Tip style:
    Serrated
  • Tip size:
    6×1 mm
  • Tip shape:
    Straight
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.