Order Entry
Belgium
Orders LinkContactUsLinkComponent
Titanium micro serrefines

Titanium micro serrefines

Light clamp press, 60 g, Titanium, 19 mm, Serrated, Straight, 10×2 mm
N° de catalogue FSCI18555-01
Marketsource
Fournisseur:   FINE SCIENCE TOOLS
Titanium micro serrefines
N° de catalogue FSCI18555-01
Fournisseur:  FINE SCIENCE TOOLS
Marketsource
Titanium micro serrefines
Titanium micro serrefines

Light clamp press, 60 g, Titanium, 19 mm, Serrated, Straight, 10×2 mm

Prix
133,00 €
Log in for availability
1 * 1 Pce
Product Details & Documents
Specifications
  • Description:
    Light clamp press, 60 g
  • Length:
    19 mm
  • Material:
    Titanium
  • Seq:
    04
  • Tip style:
    Serrated
  • Tip size:
    10×2 mm
  • Tip shape:
    Straight
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.