Vessel cannulation forceps
0,6 mm Ext.Ø tubing size, Inox, 135 mm, Angled
Catalog # FSCI18406-13
Marketsource
Supplier: FINE SCIENCE TOOLS
Jump to:
Product Details & Documents
Specifications
- Description:0,6 mm Ext.Ø tubing size
- Length:135 mm
- Material:Inox
- Tip shape:Angled
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



