Order Entry
Belgium
Orders LinkContactUsLinkComponent
Dilating forceps

Dilating forceps

Stainless steel, 120 mm, Angled (10°), Ø 0,2 mm
Catalog # FSCI18132-12
Marketsource
Supplier:   FINE SCIENCE TOOLS
Dilating forceps
Catalog # FSCI18132-12
Supplier:  FINE SCIENCE TOOLS
Marketsource
Dilating forceps
Dilating forceps

Stainless steel, 120 mm, Angled (10°), Ø 0,2 mm

Price
205,50 €
Log in for availability
1 * 1 Pce
Product Details & Documents
Specifications
  • Length:
    120 mm
  • Material:
    Stainless steel
  • Seq:
    02
  • Tip size:
    Ø 0,2 mm
  • Tip shape:
    Angled (10°)