Order Entry
Belgium
Orders LinkContactUsLinkComponent
Double micro clamps

Double micro clamps

Variable clamp press, 5 - 15 g, Stainless steel, 11 mm, Straight, 5,5×1,5 mm
Catalogus # FSCI18040-22
Marketsource
Leverancier:   FINE SCIENCE TOOLS
Double micro clamps
Catalogus # FSCI18040-22
Leverancier:  FINE SCIENCE TOOLS
Marketsource
Double micro clamps
Double micro clamps

Variable clamp press, 5 - 15 g, Stainless steel, 11 mm, Straight, 5,5×1,5 mm

Price
253,50 €
Log in voor beschikbaarheid
1 * 1 Pce
Product Details & Documents
Specificaties
  • Description:
    Variable clamp press, 5 - 15 g
  • Length:
    11 mm
  • Material:
    Stainless steel
  • Seq:
    02
  • Tip size:
    5,5×1,5 mm
  • Tip shape:
    Straight