Order Entry
Belgium
Orders LinkContactUsLinkComponent
Double micro clamps

Double micro clamps

Variable clamp press, 5 - 15 g, Stainless steel, 7 mm, Straight, 3,5×1 mm
Catalog # FSCI18040-11
Marketsource
Supplier:   FINE SCIENCE TOOLS
Double micro clamps
Catalog # FSCI18040-11
Supplier:  FINE SCIENCE TOOLS
Marketsource
Double micro clamps
Double micro clamps

Variable clamp press, 5 - 15 g, Stainless steel, 7 mm, Straight, 3,5×1 mm

Price
257,50 €
Log in for availability
1 * 1 Pce
Product Details & Documents
Specifications
  • Description:
    Variable clamp press, 5 - 15 g
  • Length:
    7 mm
  • Material:
    Stainless steel
  • Seq:
    01
  • Tip size:
    3,5×1 mm
  • Tip shape:
    Straight
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.