Spring scissors, ceramic coated
Sharp, straight tips, 100 mm, 7 mm, 0,1 mm
Catalog # FSCI15750-11
Marketsource
Supplier: FINE SCIENCE TOOLS
Jump to:
Product Details & Documents
These scissors are made of ceramic coated stainless steel.
Specifications
- Type:Sharp, straight tips
- Length:100 mm
- Tip size:0,1 mm
- Blade length:7 mm
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



