Vannas spring scissors, round handled
Sharp, curved tips, 125 mm, 6 mm, 0,075 mm
FSCI15401-12
Marketsource
These stainless steel scissors have round handles that allow easy fingertip adjustments.
- Type:Sharp, curved tips
- Length:125 mm
- Seq:01
- Tip size:0,075 mm
- Blade length:6 mm
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



