Vannas spring scissors, round handled
Sharp, straight tips, 125 mm, 6 mm, 0,075 mm
Catalog # FSCI15400-12
Marketsource
Supplier: FINE SCIENCE TOOLS
Vannas spring scissors, round handled
Catalog # FSCI15400-12
Supplier: FINE SCIENCE TOOLS
Marketsource
Jump to:
Product Details & Documents
These stainless steel scissors have round handles that allow easy fingertip adjustments.
Specifications
- Type:Sharp, straight tips
- Length:125 mm
- Seq:02
- Tip size:0,075 mm
- Blade length:6 mm



