Order Entry
Belgium
Orders LinkContactUsLinkComponent
Trident II spring scissors

Trident II spring scissors

Sharp, angled tips, 80 mm, 8 mm, 0,2 mm
Catalog # FSCI15111-08
Marketsource
Supplier:   FINE SCIENCE TOOLS
Trident II spring scissors
Catalog # FSCI15111-08
Supplier:  FINE SCIENCE TOOLS
Marketsource
Trident II spring scissors
Trident II spring scissors

Sharp, angled tips, 80 mm, 8 mm, 0,2 mm

Price
305,00 €
Log in for availability
1 * 1 Pce
Product Details & Documents

These stainless steel scissors have an innovative design for comfort and visibility.

Specifications
  • Type:
    Sharp, angled tips
  • Length:
    80 mm
  • Seq:
    01
  • Tip size:
    0,2 mm
  • Blade length:
    8 mm