Vannas spring scissors, microserrated
Sharp, curved tips, 85 mm, 4 mm, 0,1 mm, +
Catalog # FSCI15071-08
Marketsource
Supplier: FINE SCIENCE TOOLS
Vannas spring scissors, microserrated
Catalog # FSCI15071-08
Supplier: FINE SCIENCE TOOLS
Marketsource
Jump to:
Product Details & Documents
These stainless steel scissors are microserrated to minimise slippage.
Specifications
- Type:Sharp, curved tips
- Length:85 mm
- Seq:02
- Serrated:+
- Tip size:0,1 mm
- Blade length:4 mm



