Dowell scissors
Angled up tips, 115 mm, 1 mm, 0,1 mm
Catalog # FSCI15042-11
Marketsource
Supplier: FINE SCIENCE TOOLS
Jump to:
Product Details & Documents
Specifications
- Type:Angled up tips
- Length:115 mm
- Seq:01
- Tip size:0,1 mm
- Blade length:1 mm



