Order Entry
Belgium
Orders LinkContactUsLinkComponent
Dowell scissors

Dowell scissors

Straight tips, 115 mm, 1 mm, 0,1 mm
Catalog # FSCI15040-11
Marketsource
Supplier:   FINE SCIENCE TOOLS
Dowell scissors
Catalog # FSCI15040-11
Supplier:  FINE SCIENCE TOOLS
Marketsource
Dowell scissors
Dowell scissors

Straight tips, 115 mm, 1 mm, 0,1 mm

Price
257,50 €
Log in for availability
1 * 1 Pce
Product Details & Documents
Specifications
  • Type:
    Straight tips
  • Length:
    115 mm
  • Seq:
    02
  • Tip size:
    0,1 mm
  • Blade length:
    1 mm