Order Entry
Belgium
Orders LinkContactUsLinkComponent
Spring scissors, angled

Spring scissors, angled

Sharp, angled tips, 100 mm, 4 mm, 0,125 mm
Catalog # FSCI15010-10
Marketsource
Supplier:   FINE SCIENCE TOOLS
Spring scissors, angled
Catalog # FSCI15010-10
Supplier:  FINE SCIENCE TOOLS
Marketsource
Spring scissors, angled
Spring scissors, angled

Sharp, angled tips, 100 mm, 4 mm, 0,125 mm

Price
233,00 €
Log in for availability
1 * 1 Pce
Product Details & Documents

These stainless steel spring scissors aid in cutting tissues from various angles.

Specifications
  • Type:
    Sharp, angled tips
  • Length:
    100 mm
  • Seq:
    02
  • Tip size:
    0,125 mm
  • Blade length:
    4 mm
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.