Spring scissors, angled
Sharp, angled tips, 95 mm, 2 mm, 0,1 mm
Catalogus # FSCI15010-09
Marketsource
Leverancier: FINE SCIENCE TOOLS
Ga naar:
Product Details & Documents
These stainless steel spring scissors aid in cutting tissues from various angles.
Specificaties
- Type:Sharp, angled tips
- Length:95 mm
- Seq:01
- Tip size:0,1 mm
- Blade length:2 mm



