Order Entry
Belgium
Orders LinkContactUsLinkComponent
 

Fine forceps, self-closing

Stainless steel, 115 mm, Straight, 0,8×0,04 mm
Catalog # FSCI11480-11
Marketsource
Supplier:   FINE SCIENCE TOOLS
Fine forceps, self-closing
Catalog # FSCI11480-11
Supplier:  FINE SCIENCE TOOLS
Marketsource
Fine forceps, self-closing
Fine forceps, self-closing

Stainless steel, 115 mm, Straight, 0,8×0,04 mm

Price
48,50 €
Log in for availability
1 * 1 Pce
Product Details & Documents
Specifications
  • Length:
    115 mm
  • Material:
    Stainless steel
  • Seq:
    02
  • Tip size:
    0,8×0,04 mm
  • Tip shape:
    Straight