Autoclavable muff covers, with Tyvek® drawstring, BHD
Product Details & Documents
Save time and standardise the activities in equipment preparation for sterilisation.
- Manufactured and packaged in a controlled cleanroom environment
- Reduces labour costs
- Simplifies the conformance to wrapping SOP's
- Steam sterilisation indicator - autoclavable up to 135 °C
- Tear- and puncture-resistant
- Significant process improvement compared to wrapping with sheets and tape
- Tyvek® drawstring closure
BHD Muffs provide a convenient means to cover flasks, beakers, containers, media bottles, valves, pipes and hoses. These closures are breathable and can be used to prevent particulates and microbial contamination from entering openings of any size. Since they are autoclavable, they can be used during sterilisation to reduce time consuming wrapping of open containers. Each closure incorporates a Tyvek® drawstring closure to create the tightest possible seal around all openings.
Delivery information: Certificates of conformance sent with each shipment.
Packaging: Conveniently packaged - 100 per sealed poly bag.
Documents
Specifications
- Colour:Blue
- Description:BHD muff cover with Tyvek® drawstring, 9" (229 mm), fits 4 - 5,5" (102 - 140 mm) Ø
- Seq:3
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



