VWR®, PC Erlenmeyer Shaker Flasks
1000 ml, Sterile, Plug type cap
Supplier: VWR Collection
VWR®, PC Erlenmeyer Shaker Flasks
Catalog # 214-0452
Supplier: VWR Collection
Jump to:
Product Details & Documents
VWR® PC erlenmeyer shaker flasks provide excellent optical clarity and mechanical strength. They are ideal for shaker culture applications and storage.
- Temperature range: –80 to +121 °C
- Unlike glass, flasks will not break when dropped
- Molded-in graduations for accuracy
- Vent cap option for continuous gas exchange while ensuring sterility and preventing leakage
- Non-cytotoxic, DNase/RNase free and non-pyrogenic
- Sterilized by irradiation SAL10-6 (ISO11137)
- Shelf life: 3 years after month of production
Manufactured in a class 100,000 room environment under ISO13485 and ISO9001 quality management system.
: Available with plug seal cap or vent cap.
: Individually packaged. Triple bags, individually packaged for VWR® 2L-3L-5L PC erlenmeyer flasks.
Specifications
- Closure type:Plug type cap
- Sterility:Sterile
- Capacity:1000 ml
- Seq:07
- Cat. No.:214-0452
- Environmental certification:ISO 14001/Certificate No.: 04923E00243R0M
- Environmentally Preferable:Low Manufacturing Impact
Accessories
Product Information
- Catalog #AvailabilityPrice
- Vent cap for 125 ml
Product Information
- Catalog #AvailabilityPrice
- Plug seal cap for 250 ml
Product Information
- Catalog #AvailabilityPrice
- Vent cap for 250 ml
Product Information
- Catalog #AvailabilityPrice
- Plug seal cap for 500 ml, 1000 ml
Product Information
- Catalog #AvailabilityPrice
- Vent cap for 500 ml, 1000 ml
Product Information
- Catalog #AvailabilityPrice
- Vent cap for 2000 ml
Product Information
- Catalog #AvailabilityPrice
- Plug seal cap for 3000 ml
Product Information
- Catalog #AvailabilityPrice
- Vent cap for 3000 ml
Product Information
- Catalog #AvailabilityPrice
- Plug seal cap for 5000 ml
Product Information
- Catalog #AvailabilityPrice
- Vent cap for 5000 ml
Product Information
- Catalog #AvailabilityPrice
- Plug seal cap for 2000 ml
Product Information
- Catalog #AvailabilityPrice
- Plug seal cap for 125 ml



