Order Entry
Belgium
Orders LinkContactUsLinkComponent
BinLiner™ Stands™

BinLiner™ Stands™

BinLiner stand, small rectangular, for 610×914 mm and 635×914 mm bags, 410×200×710 mm
Catalog # MICRBLSSH-168
Supplier:   MICRONOVA
BinLiner™ Stands™
Catalog # MICRBLSSH-168
Supplier:  MICRONOVA
BinLiner™ Stands™
BinLiner™ Stands™

BinLiner stand, small rectangular, for 610×914 mm and 635×914 mm bags, 410×200×710 mm

Price
484,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

The stainless steel Micronova BinLiner™ Stands™ are designed to work flawlessly with the BinLiners™ and similar sized bags. Securely hold a range of bin liner bags and feature two styles of open rod frames that allow ergonomic side removal of liners for simplified use.

  • Autoclavable and resistant to common cleaning solutions and disinfectants

The unique rectangular stainless steel wire stand includes plastic corners and feet to hold waste and garment disposal type bags/liners. The plastic feet (polyketone moulds) move easily on cleanroom floors without scratching, and eliminate rusting on floors from trash bag holders. Ergonomic side removal of liners simplifies use, compared to vertical removal from standard disposal bins. The corner legs are removable if disassembly is required. Available in a variety of sizes to hold 19 to 208 L bags.

The 'scissor' style stainless steel stand (BLSSH-40) easily folds for storage when not in use. Works best with 150 L bags.

Documents

Specifications
  • Description:
    BinLiner stand, small rectangular, for 610×914 mm and 635×914 mm bags
  • Seq:
    02
  • W×D×H:
    410×200×710 mm