Order Entry
Belgium
Orders LinkContactUsLinkComponent
Contec® PeridoxRTU®

Contec® PeridoxRTU®

Contec® PeridoxRTU®, push/pull cap, Non sterile, 0,9 L bottle
Catalog # CONTFBC0902PX
Supplier:   CONTEC
Contec® PeridoxRTU®
Catalog # CONTFBC0902PX
Supplier:  CONTEC
Contec® PeridoxRTU®
Contec® PeridoxRTU®

Contec® PeridoxRTU®, push/pull cap, Non sterile, 0,9 L bottle

Price
386,00 €
Log in for availability
1 * 6 ST
Product Details & Documents

Blend of hydrogen peroxide and peracetic acid.

  • Patented hyperactive chemistry makes it fast acting so save time spent of biodecontamination
  • Validated sterile verison available makes it suitable for Grade A and B cleanrooms
  • Excellent material compatibility and will not damage common cleanroom materials
  • Double/single bagged helps facilitate transfer disinfection into cleanroom
  • Push/pull cap on 0.9L eliminates droplets reducing the risk of inhalation and can be easily applied to a wipe or cleaning tool

Contec PeridoxRTU is a BPR and EPA authorised sporicide achieving greater than a log 3 reduction against bacterial and fungal spores in under 3 min. A blend of hydrogen peroxide and peracetic acid, Contec PeridoxRTU is provided ready-to-use and is efficacious against bacteria, fungi, moulds, yeasts and spores.

PeridoxRTU’s proprietary formulation contains surfactants for cleaning efficiency along with corrosion inhibitors for surface protection. PeridoxRTU can be used to clean and disinfect surfaces without damage or loss of functionality.
Contec PeridoxRTU is filtered and filled in a controlled environment. The sterile product is provided validated sterile to a Sterility Assurance Level of 10-6. Provided double or single bagged, the product is designed for ease of entry into pharmaceutical cleanrooms.

Ordering information: Available as either a 0.9 L bottle with a push/pull cap for small areas or in 3.78 L capped containers for mop head saturation or when larger volumes are required.

Specifications
  • Description:
    Contec® PeridoxRTU®, push/pull cap
  • Sterility:
    Non sterile
  • Packed:
    0,9 L bottle