VWR®, Launderable cleanroom socks
With blue band, White, L
Catalog # 113-9938
Supplier: VWR Collection
Jump to:
Product Details & Documents
Cleanroom socks provide comfort and durability for limited and extended wear in cleanroom environments.
- 100% polyester
- Colour coded bands for visual identification
- Cleanroom compatible
- No particle generation
- Launderable
Minimise the risk of particle contamination with VWR® cleanroom socks.
Ideal for use with VWR® cleanroom clogs.
These launderable cleanroom socks provide comfort for extended wear and are cleanroom compatible.
Independent tests recommend that VWR launderable socks can withstand a minimum of 60 laundering cycles with less than 10% shrinkage.
Packaging: Socks are packaged 1 pair per bag, 200 bags per case.
Documents
VWR Launderable Cleanroom Socks
Product Literature
Specifications
- Clothing Size:L
- Type:With blue band
- Colour:White
- Seq:03
- Cat. No.:113-9938
- Garment application:Cleanroom
- Gender:Unisex
- Fabric:Polyester



