Order Entry
Belgium
Orders LinkContactUsLinkComponent
Test tubes without rim

Test tubes without rim

130 mm, 14 mm, 0,9 mm
Catalog # HECH42775033
Test tubes without rim
Catalog # HECH42775033
Test tubes without rim
Test tubes without rim

130 mm, 14 mm, 0,9 mm

Price
24,10 €
Log in for availability
1 * 100 ST
Product Details & Documents

AR-Glas® (soda-lime glass).

  • Heavy wall (212-1700 suitable as Durham-Tube)
  • Good chemical and physical properties
  • Can also be used as disposable test tubes

Documents

Specifications
  • Ext.Ø:
    14 mm
  • Wall thickness:
    0,9 mm
  • Length:
    130 mm
  • Seq:
    15
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.