ProBox storage boxes
14 L, Exterior: 390×290×185 mm
Interior: 330×250×170 mm, PP
Interior: 330×250×170 mm, PP
Catalog # 216-2369
Supplier: MULTIROIR
Jump to:
Product Details & Documents
These storages boxes are a premium organising system developed with a vision of functionality, high quality, and a clear Scandinavian design.
- Made of translucent material PP (polypropylene)
- Stackable
- Guaranteed food-safe
- Hygienically flawless and easy to clean
- Ergonomic handles
- Suitable for –40 to 120 °C storage
- 100% recyclable
The volume of the boxes ranges between 3 and 53 L, which makes the range suitable for a wide range of storage needs. All boxes are modular and stackable for optimal space-saving storage. The recess and furrows in the lid prevents them from shifting when stacked. The boxes are translucent and the lid is easily clicked on with two wide and strong grey clips.
Documents
MULC2784_TDS
Datasheet
Specifications
- Capacity:14 L
- Material:PP
- Seq:04
- W×D×H:Exterior: 390×290×185 mm
Interior: 330×250×170 mm
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



