Sampling spoon, long handle, disposable Bio
Sampling spoon, sterile, 355 mm, 5 ml, PE
Catalog # 331-0327
Supplier: BURKLE
Sampling spoon, long handle, disposable Bio
Catalog # 331-0327
Supplier: BURKLE
Jump to:
Product Details & Documents
The sampling spoon with long handle can be used to remove powders, granulates, pastes or liquids. The long handle makes it easy to reach the bottoms of larger containers as well and allows for sampling of drums, jerrycans and bottles with small opening diameters. Thanks to the indentations on the handle, the disposable spoon rests comfortably and securely in the hand.
- Product made from renewable raw materials
- Bio-PE, white
- Individually packaged and optionally sterilised
- Handle length 300 mm
- For single use
- Clean room manufactured (clean room class 7)
- Complies with EU food requirements and FDA regulations
The laboratory spoon is suitable for single use in the sensitive areas of pharmaceuticals, chemistry, cosmetics, animal feed and food and beverage.
Specifications
- Capacity:5 ml
- Description:Sampling spoon, sterile
- Length:355 mm
- Material:PE
- Cat. No.:331-0327
- Environmental certification:ACT-Label
- Environmentally Preferable:Low Manufacturing Impact|Sustainable Materials



