Order Entry
Belgium
Orders LinkContactUsLinkComponent
VWR®, PC Erlenmeyer Shaker Flasks

VWR®, PC Erlenmeyer Shaker Flasks

125 ml, Sterile, Vented cap
Catalog # 214-0447
   Low Manufacturing Impact
Supplier:   VWR Collection
VWR®, PC Erlenmeyer Shaker Flasks
Catalog # 214-0447
Supplier:  VWR Collection
   Low Manufacturing Impact
VWR®, PC Erlenmeyer Shaker Flasks
VWR®, PC Erlenmeyer Shaker Flasks

125 ml, Sterile, Vented cap

Price
143,00 €
Log in for availability
1 * 24 ST
Product Details & Documents

VWR® PC erlenmeyer shaker flasks provide excellent optical clarity and mechanical strength. They are ideal for shaker culture applications and storage.

  • Temperature range: –80 to +121 °C
  • Unlike glass, flasks will not break when dropped
  • Molded-in graduations for accuracy
  • Vent cap option for continuous gas exchange while ensuring sterility and preventing leakage
  • Non-cytotoxic, DNase/RNase free and non-pyrogenic
  • Sterilized by irradiation SAL10-6 (ISO11137)
  • Shelf life: 3 years after month of production

Manufactured in a class 100,000 room environment under ISO13485 and ISO9001 quality management system.

Ordering information: Available with plug seal cap or vent cap.

Packaging: Individually packaged. Triple bags, individually packaged for VWR® 2L-3L-5L PC erlenmeyer flasks.

Specifications
  • Closure type:
    Vented cap
  • Sterility:
    Sterile
  • Capacity:
    125 ml
  • Seq:
    02
  • Cat. No.:
    214-0447
  • Environmental certification:
    ISO 14001/Certificate No.: 04923E00243R0M
  • Environmentally Preferable:
    Low Manufacturing Impact
Accessories

Product Information

  • Catalog #
    Availability
    Price
  • Vent cap for 125 ml
    Vent cap for 125 ml
    214-0483
    Log in for availability
    1 * 25 ST - 39,90 €

Product Information

  • Catalog #
    Availability
    Price
  • Plug seal cap for 250 ml
    Plug seal cap for 250 ml
    214-0484
    Log in for availability
    1 * 25 ST - 26,50 €

Product Information

  • Catalog #
    Availability
    Price
  • Vent cap for 250 ml
    Vent cap for 250 ml
    214-0485
    Log in for availability
    1 * 25 ST - 58,00 €

Product Information

  • Catalog #
    Availability
    Price
  • Plug seal cap for 500 ml, 1000 ml
    Plug seal cap for 500 ml, 1000 ml
    214-0486
    Log in for availability
    1 * 25 ST - 27,60 €

Product Information

  • Catalog #
    Availability
    Price
  • Vent cap for 500 ml, 1000 ml
    Vent cap for 500 ml, 1000 ml
    214-0487
    Log in for availability
    1 * 25 ST - 74,60 €

Product Information

  • Catalog #
    Availability
    Price
  • Vent cap for 2000 ml
    Vent cap for 2000 ml
    214-0489
    Log in for availability
    1 * 24 ST - 81,60 €

Product Information

  • Catalog #
    Availability
    Price
  • Plug seal cap for 3000 ml
    Plug seal cap for 3000 ml
    214-0490
    Log in for availability
    1 * 24 ST - 73,50 €

Product Information

  • Catalog #
    Availability
    Price
  • Vent cap for 3000 ml
    Vent cap for 3000 ml
    214-0491
    Log in for availability
    1 * 24 ST - 121,00 €

Product Information

  • Catalog #
    Availability
    Price
  • Plug seal cap for 5000 ml
    Plug seal cap for 5000 ml
    214-0492
    Log in for availability
    1 * 24 ST - 99,00 €

Product Information

  • Catalog #
    Availability
    Price
  • Vent cap for 5000 ml
    Vent cap for 5000 ml
    214-0493
    Log in for availability
    1 * 24 ST - 239,00 €

Product Information

  • Catalog #
    Availability
    Price
  • Plug seal cap for 2000 ml
    Plug seal cap for 2000 ml
    214-0488
    Log in for availability
    1 * 24 ST - 57,80 €

Product Information

  • Catalog #
    Availability
    Price
  • Plug seal cap for 125 ml
    Plug seal cap for 125 ml
    214-0482
    Log in for availability
    1 * 25 ST - 21,40 €