Order Entry
Belgium
Orders LinkContactUsLinkComponent
Tabletop reaction units, labscale

Tabletop reaction units, labscale

2000 ml, LF 100
Catalog # LENZ06260273-V2
Supplier:   Lenz Laborglas
Tabletop reaction units, labscale
Catalog # LENZ06260273-V2
Supplier:  Lenz Laborglas
Tabletop reaction units, labscale

2000 ml, LF 100

Price
3 030,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

These table top reaction units are used for stirring under normal pressure or vacuum, with possibility of addition of liquids and boiling under reflux.

High quality system components include:
Reaction Vessels (100, 250, 500, 1000 or 2000 ml): made of DURAN® tubing, with thermostatic jacket and bottom discharge valve.
Flat flange lid (LF 60 or LF 100): DURAN®, with center neck and two angled side necks.
Cylindrical funnels (100 or 250 ml): DURAN® tubing, with graduation.
Reflux condensers: made of DURAN® tubing.
Stirrer guide and stirrer: with 10 mm stirrer shaft and lateral PTFE blade.

Flat flange lid (LF 60 or LF 100): DURAN®, with center neck and two angled side necks.

Cylindrical funnels (100 or 250 ml): DURAN® tubing, with graduation.

Reflux condensers: made of DURAN® tubing.

Stirrer guide and stirrer: with 10 mm stirrer shaft and lateral PTFE blade.

Specifications
  • Description:
    2000 ml, LF 100
Accessories

Product Information

  • Catalog #
    Availability
    Price
  • Support, complete with clamps and connectors, for LF 60
    Support, complete with clamps and connectors, for LF 60
    LENZ06800000
    Log in for availability
    1 * 1 ST - 181,00 €