Tabletop reaction units, labscale
Product Details & Documents
These table top reaction units are used for stirring under normal pressure or vacuum, with possibility of addition of liquids and boiling under reflux.
High quality system components include:
Reaction Vessels (100, 250, 500, 1000 or 2000 ml): made of DURAN® tubing, with thermostatic jacket and bottom discharge valve.
Flat flange lid (LF 60 or LF 100): DURAN®, with center neck and two angled side necks.
Cylindrical funnels (100 or 250 ml): DURAN® tubing, with graduation.
Reflux condensers: made of DURAN® tubing.
Stirrer guide and stirrer: with 10 mm stirrer shaft and lateral PTFE blade.
Flat flange lid (LF 60 or LF 100): DURAN®, with center neck and two angled side necks.
Cylindrical funnels (100 or 250 ml): DURAN® tubing, with graduation.
Reflux condensers: made of DURAN® tubing.
Stirrer guide and stirrer: with 10 mm stirrer shaft and lateral PTFE blade.
Specifications
- Description:250 ml, LF 60
Accessories
Product Information
- Catalog #AvailabilityPrice
- Support, complete with clamps and connectors, for LF 60Support, complete with clamps and connectors, for LF 60LENZ06800000Log in for availability1 * 1 ST - 181,00 €
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



