Order Entry
Belgium
Orders LinkContactUsLinkComponent
VWR®, LED-Fluorescence Cubes

VWR®, LED-Fluorescence Cubes

Amber LED fluorescence cube for TL534B FL, LED emission 590 nm,
Excitation filter 582 - 603 nm,
Dichroic mirror cut-off 610 nm,
Emission filter 615 - 645 nm
Catalog # 630-3253
Supplier:   VWR Collection
VWR®, LED-Fluorescence Cubes
Catalog # 630-3253
Supplier:  VWR Collection
VWR®, LED-Fluorescence Cubes

Amber LED fluorescence cube for TL534B FL, LED emission 590 nm,
Excitation filter 582 - 603 nm,
Dichroic mirror cut-off 610 nm,
Emission filter 615 - 645 nm

Price
3 940,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

For use with microscope series TL534B FL.

Specifications
  • Description:
    Amber LED fluorescence cube for TL534B FL
  • Optical features:
    LED emission 590 nm,
    Excitation filter 582 - 603 nm,
    Dichroic mirror cut-off 610 nm,
    Emission filter 615 - 645 nm
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.