Order Entry
Belgium
Orders LinkContactUsLinkComponent
Baths and circulators, polycarbonate

Baths and circulators, polycarbonate

CC-104A, (15)25...100 °C, ±0,02 °C, 1,5 - 2,1 kW, 4 L, 147×235×330 mm, 6 kg
Catalog # HUBE2037.0057.01
Supplier:   HUBER
Baths and circulators, polycarbonate
Catalog # HUBE2037.0057.01
Supplier:  HUBER
Baths and circulators, polycarbonate

CC-104A, (15)25...100 °C, ±0,02 °C, 1,5 - 2,1 kW, 4 L, 147×235×330 mm, 6 kg

Price
2 360,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

Heating circulation bath thermostats with polycarbonate or stainless steel baths, which are simple to use and are suitable for a variety of applications such as: sample temperature control, analysis, materials testing or checking food. The units offer high temperature stability and are fitted with over-temperature and low level protection suitable for Safety Class III/FL (DIN 12876) for use with flammable fluids. A powerful pressure/suction pump ensures optimum circulation and temperature homogenity in the bath and also allows temperature control of externally attached applications using a pump adapter (accessory). There is a range of accessories including inserts, variable adjustable platforms, bath covers, probes as well as hoses, temperature control fluids and various adapters.

  • Pilot ONE® controller with Plug and Play technology, 14,5 cm touchscreen and comfortable menu navigation
  • Precise temperature control
  • Overtemperature and low level protection
  • Powerful pressure/suction pump
  • Programmer with calendar and clock functions, allows 5-point calibration
  • PT100 sensor connection, USB and LAN interfaces

The units offer high temperature stability and are fitted with overtemperature and low level protection suitable for Safety Class III/FL (DIN 12876) for use with flammable fluids. A powerful pressure/suction pump ensures optimal circulation and temperature homogenity in the bath and also allows temperature control of externally attached applications using a pump adapter (accessory). The products are complimented by a range of accessories including inserts, variable adjustable platforms, bath covers, probes as well as hoses, temperature control fluids and various adapters.

The new multi-touch Pilot ONE controller offers a brilliant 5,7" touchscreen with graphic functions and a comfortable navigation menu. All important operating parameters and temperature values are neatly displayed on the touchscreen. Thanks to the new favourites menu, the one-click operation and the integrated technical glossary operation is very easy, just like on a smartphone. Integrated USB and Ethernet ports allow connection to a PC or network, e.g. for remote control or data transmission.

Maximum pump capacities: 27 L/min, 700 mbar (pressure), 22 L/min, 400 mbar (suction).

Maximum pump capacities:
Pilot ONE® (CC-E): 27 l/min, 700 mbar, 400 mbar suction
MPC: 20 l/min, 200 mbar, 180 mbar suction

Maximum pump capacities:
Pilot ONE® (CC-E): 27 l/min, 700 mbar, 400 mbar suction
MPC: 20 l/min, 0,2 bar, 0,18 bar suction

Certifications: Safety Class III (FL) (DIN 12876) for use with flammable fluids.

Ordering information: Accessories included. There are also some optional accessories.

Caution: Note: The working temperature range of all models can be lowered with an optional cooling coil, connected to tap water or a chiller.

Specifications
  • Heating capacity:
    1,5 - 2,1 kW
  • Temperature Range:
    (15)25...100 °C
  • Weight:
    6 kg
  • Capacity:
    4 L
  • Seq:
    01
  • W×D×H:
    147×235×330 mm
  • Temp. stability:
    ±0,02 °C
  • Type:
    CC-104A