Order Entry
Belgium
Orders LinkContactUsLinkComponent
 

CPC systems

CPC 250, 230 V, 100 bar (1450 psi) max. pressure, Up to 6 g (injection cap.), 15 ml/min. (max. elution)
Catalog # GILI21141007
Supplier:   GILSON LCMS
CPC systems
Catalog # GILI21141007
Supplier:  GILSON LCMS
CPC systems
CPC systems

CPC 250, 230 V, 100 bar (1450 psi) max. pressure, Up to 6 g (injection cap.), 15 ml/min. (max. elution)

Price
86 666,67 €
Log in for availability
1 * 1 ST
Product Details & Documents

Gilson’s reusable, silica-free centrifugal partition chromatography (CPC) columns offer high injection capacities of milligram to multi-kilograms resulting in 95% recoveries with 99% purity or better.

  • Increased savings
  • Improved purification efficiency
  • Numerous column options

CPC columns use approximately five times less solvent than more traditional columns, saving you money on solvent and disposal costs. Likewise, the reusable columns eliminates column replacement and silica recycling costs. CPC columns offer high sample injection capacities from milligrams to kilograms. With these injection rates, achieve 95% recoveries with greater than 99% purity because there is no irreversible absorption or denaturation of fragile molecules as in other methods. CPC columns tackle tough separations of complex samples in a single step without prior purification, making it an ideal choice for natural product isolation, protein purification, and more. Choose from a variety of injection capacities and flow rates to optimise your purification with the CPC. All CPC columns can be connected to either a PLC purification system or a Gilson modular HPLC system in place of a traditional column.

Specifications
  • Flow rate:
    15 ml/min. (max. elution)
  • Capacity:
    Up to 6 g (injection cap.)
  • Description:
    CPC 250, 230 V, 100 bar (1450 psi) max. pressure
  • Seq:
    02