PLC purification systems
Product Details & Documents
PLC 2050/2250/2500 purification systems are designed for preparative liquid chromatography (PLC) to aspirate mobile phase solvents, form gradients, inject liquid samples, and provide solutions for a preparative column for high performance liquid chromatography (HPLC), centrifugal partition chromatography (CPC), or counter-current chromatography (CCC) applications.
- PLC 2050: Flow rates up to 50 ml/min with pressure up to 300 bar
- PLC 2250: Flow rates up to 250 ml/min with pressure up to 230 bar
- PLC 2500: Flow rates up to 500 ml/min with pressure up to 110 bar
- Intuitive touchscreen interface for easy method writing and modyfying of parameters
- Autosampler available for automated sample injections for increased throughput
- Costs: 'All in one' system
- Safety: Compact footprint that fits into a fume hood
With the capability to purify compounds by preparative HPLC and flash chromatography on the same instrument, Gilson's PLC 2050/2250/2500 purification systems simplify and streamline compound purification. These compact systems feature UV/VIS detection with an optional upgrade to a diode array detector (DAD) or evaporative light scattering detection (ELSD), an integrated pumping system, fraction collector, touchscreen control, and Gilson glider software. These customisable instruments are available in simple configurations for basic applications, but with a wide range of upgrade options to meet your lab’s demands.
Electrical: 110 to 120 / 220 to 240 V
Documents
TDS Natural Product Purification
Datasheet
Specifications
- Description:PLC 2250 with autosampler, 5 - 250 ml/min., 230 bar max. pressure
- Seq:05
Accessories
Product Information
- Catalog #AvailabilityPrice
- Rack set of 3 racks, 25×150 mm tubes
Product Information
- Catalog #AvailabilityPrice
- Rack set of 3 racks, 28×150 mm tubes
Product Information
- Catalog #AvailabilityPrice
- Rack set of 3 racks, 29,5×200 mm tubes
Product Information
- Catalog #AvailabilityPrice
- Rack set of 3 racks, 13×73 mm hemo tubes
Product Information
- Catalog #AvailabilityPrice
- Rack funnel, 16 outlets ¹/₄" Ext.Ø
Product Information
- Catalog #AvailabilityPrice
- Sample loop, 40 ml auto, ¹/₈" Ext.Ø
Product Information
- Catalog #AvailabilityPrice
- Sample loop, 50 ml auto, ¹/₈" Ext.Ø
Product Information
- Catalog #AvailabilityPrice
- Manual injection valve with tubing kit (PLC 2050)Manual injection valve with tubing kit (PLC 2050)GILI21040181Log in for availability1 * 1 ST - 3 106,40 €
Product Information
- Catalog #AvailabilityPrice
- Manual injection valve with tubing kit (PLC 2250/2500)Manual injection valve with tubing kit (PLC 2250/2500)GILI21040182Log in for availability1 * 1 ST - 3 106,40 €
Product Information
- Catalog #AvailabilityPrice
- Injection pump Ext (50 ml/min, 300 Bar)
Product Information
- Catalog #AvailabilityPrice
- Rack set of 3 racks, 12×65 mm tubes
Product Information
- Catalog #AvailabilityPrice
- Rack set of 3 racks, 18×150/180 mm tubes
Product Information
- Catalog #AvailabilityPrice
- Rack set of 3 racks, 13×100 mm tubes
Product Information
- Catalog #AvailabilityPrice
- Rack set of 3 racks, 16×150 mm tubes
Product Information
- Catalog #AvailabilityPrice
- Rack set of 3 racks, 21×150 mm tubes
Product Information
- Catalog #AvailabilityPrice
- 3 Rack overlays for 18 mm tubes
Product Information
- Catalog #AvailabilityPrice
- 3 Rack overlays 13 mm tubes
Product Information
- Catalog #AvailabilityPrice
- Sample loop, 1 ml auto, ¹/₈" Ext.Ø
Product Information
- Catalog #AvailabilityPrice
- Sample loop, 2 ml auto, ¹/₈" Ext.Ø
Product Information
- Catalog #AvailabilityPrice
- Sample loop, 5 ml auto, ¹/₈" Ext.Ø
Product Information
- Catalog #AvailabilityPrice
- Sample loop, 10 ml auto, ¹/₈" Ext.Ø
Product Information
- Catalog #AvailabilityPrice
- Sample loop, 20 ml auto, ¹/₈" Ext.Ø
Product Information
- Catalog #AvailabilityPrice
- Sample loop, 30 ml auto, ¹/₈" Ext.Ø
Aanbevelingen worden alleen gepersonaliseerd op basis van uw winkelvoorkeuren als u daarvoor toestemming hebt gegeven door Verbeter mijn winkelervaring" op Mijn Account pagina" aan te zetten.
Anders ontvangt u algemene aanbevelingen.



