Order Entry
Belgium
Orders LinkContactUsLinkComponent
Samplers, PowderProof®

Samplers, PowderProof®

Spiral screw for PowderProof® for granules 2 - 4 mm Ø, for 300 mm
N° de catalogue BURK5302-0317
Fournisseur:   BURKLE
Samplers, PowderProof®
N° de catalogue BURK5302-0317
Fournisseur:  BURKLE
Samplers, PowderProof®
Samplers, PowderProof®

Spiral screw for PowderProof® for granules 2 - 4 mm Ø, for 300 mm

Prix
507,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

Quality assurance starts with the inspection of incoming goods. An all-layer sample of bulk goods is no longer a problem with PowderProof®, the sampler for powders and granules.

  • Many uses
  • Stainless steel AISI 316L (1.4404)/AISI 301 (1.4310)
  • Includes motor, two rechargeable batteries, fast charger, lance, spiral screw, bags, bag clip, and cleaning brush
  • Additional spiral screws available as accessory

PowderProof® is the practically proven professional solution for mobile sampling of powders and granules. Different lances and augers can be attached to the robust drive unit and swapped without any problem. This modular design makes PowderProof® a versatile instrument for sampling powders and granules from drums, barrels, bags, or sacks.

Safe and reliable sampling is made even easier with useful accessories such as basket-enclosed bottles, sample bags, and close-it control seals.

PowderProof® with lance for horizontal use, such as sampling from sacks, with lance for vertical use, for sampling from open containers such as barrels, drums, or bags.

Specifications
  • Description:
    Spiral screw for PowderProof® for granules 2 - 4 mm Ø, for 300 mm
  • Seq:
    13
Accessories

Product Information

  • N° de catalogue
    Disponibilité
    Prix
  • Transport case
    Transport case
    312-1141
    Log in for availability
    1 * 1 ST - 202,00 €

Product Information

  • N° de catalogue
    Capacity
    Thread
    Material
    Disponibilité
    Prix
  • 300-0174
    500 ml
    50 mm
    LDPE
    Log in for availability
    1 * 1 ST - 5,80 €

Product Information

  • N° de catalogue
    Disponibilité
    Prix
  • Packaging bags with closure (120×170 mm), 400 ml
    Packaging bags with closure (120×170 mm), 400 ml
    113-5414
    Log in for availability
    1 * 100 ST - 20,50 €

Product Information

  • N° de catalogue
    Disponibilité
    Prix
  • Clamp for sampling bags, Ø 25 mm
    Clamp for sampling bags, Ø 25 mm
    BURK5338-0001
    Log in for availability
    1 * 1 ST - 30,00 €

Product Information

  • N° de catalogue
    Disponibilité
    Prix
  • Basket for sample bottles 500 ml, Ø 84 mm, including holding ring
    Basket for sample bottles 500 ml, Ø 84 mm, including holding ring
    BURK5302-2055
    Log in for availability
    1 * 1 ST - 160,00 €

Product Information

  • N° de catalogue
    Disponibilité
    Prix
  • Basket for sample bottles 1000 ml, Ø 100 mm, including holding ring
    Basket for sample bottles 1000 ml, Ø 100 mm, including holding ring
    BURK5302-2105
    Log in for availability
    1 * 1 ST - 203,00 €

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.