Order Entry
Belgium
Orders LinkContactUsLinkComponent
Multi-channel pipettes, adjustable spacing, Move It®

Multi-channel pipettes, adjustable spacing, Move It®

4,5 - 9 mm cone distance, 5 - 100 µl, Light yellow, epT.I.P.S.® 384
Catalog # 613-7006
   Low Manufacturing Impact
Supplier:   EPPENDORF
Multi-channel pipettes, adjustable spacing, Move It®
Catalog # 613-7006
Supplier:  EPPENDORF
   Low Manufacturing Impact
Multi-channel pipettes, adjustable spacing, Move It®
Multi-channel pipettes, adjustable spacing, Move It®

4,5 - 9 mm cone distance, 5 - 100 µl, Light yellow, epT.I.P.S.® 384

Price
1 869,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

Move It® is an adjustable spacing multichannel pipette that allows easy format changes with 70% time-savings compared to single-channel pipettes.

  • For plates (384, 96, 48, 24 and 12-well), tubes (1,5 and 2,0 ml), and agarose gels
  • Tip spacing freely selectable from 4,5 to 33 mm, depending on pipette variant
  • Spacing control for quick switches backwards and forwards between source and destination formats
  • Manual adjustment knob for smooth vibration-free format switches and liquid transfers without dripping
  • Tubeless system for reliability and safety

The unique tubeless design enables autoclavability, for reduced risk of contamination and better sample integrity. The Research® plus is fully autoclavable and the Xplorer® plus is partially autoclavable (lower part only).

Certifications: Lot-specific certificate.

Specifications
  • Colour code:
    Light yellow
  • Volume:
    5 - 100 µl
  • Description:
    4,5 - 9 mm cone distance
  • Seq:
    10
  • Recommended tips:
    epT.I.P.S.® 384
  • Cat. No.:
    613-7006
  • Environmental certification:
    Renewable Energy Certificate, ISO 14001
  • Environmentally Preferable:
    Low Manufacturing Impact
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.