UST bench brush, soft, Vikan®
PBT, Blue, 330 mm, Blue, 57 mm
Catalog # BSNC45813
Supplier: Basan
Jump to:
Product Details & Documents
This ULTRA SAFE TECHNOLOGY (UST) Bench Brush with Ultra Filament Security ensures effective sweeping of fine dry particles from conveyor belts, food preparation surfaces, tables and equipment in high-risk areas.
- Soft bristles made from Polybutylene terephthalate (PBT)
- Handle made from glass reinforced PP
- Large choice of colours
- Autoclavable at 121 °C
All UST brushes feature a unique bristle system that minimises the risk of contamination and bristle loss.
Certifications: Food contact approved. FDA compliant.
Specifications
- Bristle colour:Blue
- Bristle material:PBT
- Total length:330 mm
- Trim length:57 mm
- Handle colour:Blue
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



