Order Entry
Belgium
Orders LinkContactUsLinkComponent
 

Gold plated forceps

Stainless steel, gold plated, 115 mm, Straight, 0,1×0,06 mm
Catalog # FSCI11915-11
Marketsource
Supplier:   FINE SCIENCE TOOLS
Gold plated forceps
Catalog # FSCI11915-11
Supplier:  FINE SCIENCE TOOLS
Marketsource
Gold plated forceps
Gold plated forceps

Stainless steel, gold plated, 115 mm, Straight, 0,1×0,06 mm

Price
33,00 €
Log in for availability
1 * 1 ST
Product Details & Documents
Specifications
  • Length:
    115 mm
  • Material:
    Stainless steel, gold plated
  • Seq:
    02
  • Tip size:
    0,1×0,06 mm
  • Tip shape:
    Straight