Order Entry
Belgium
Orders LinkContactUsLinkComponent
Storage drums

Storage drums

1 L, 155 mm, 90 mm
Catalog # 300-0620
Supplier:   Sampling Systems
Storage drums
Catalog # 300-0620
Supplier:  Sampling Systems
Storage drums
Storage drums

1 L, 155 mm, 90 mm

Price
519,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

These drums are used for the storage and processing of powders and liquids.

  • Open top pharmaceutical grade drums with lids
  • Made of 316L stainless steel body and lid
  • Supplied with side handles

The robust, hygienic design means they are suitable for the most demanding applications. These drums are finished to a bright polish finish with all the welds ground and polished.

Delivery information: Supplied with lid, clamp and O-ring.

Specifications
  • Ext.Ø:
    155 mm
  • Capacity:
    1 L
  • Height:
    90 mm
  • Seq:
    01
Accessories

Product Information

  • Catalog #
    Availability
    Price
  • Silicone gasket (FDA acceptable), 196 mm int.Ø of drum
    Silicone gasket (FDA acceptable), 196 mm int.Ø of drum
    SAMPA430-196
    Log in for availability
    1 * 1 ST - 40,60 €

Product Information

  • Catalog #
    Availability
    Price
  • Drum lid, 316L SS, 395 mm int.Ø of drum
    Drum lid, 316L SS, 395 mm int.Ø of drum
    SAMPA429-395
    Log in for availability
    1 * 1 ST - 353,00 €

Product Information

  • Catalog #
    Availability
    Price
  • Silicone gasket (FDA acceptable), 300 mm int.Ø of drum
    Silicone gasket (FDA acceptable), 300 mm int.Ø of drum
    SAMPA430-300
    Log in for availability
    1 * 1 ST - 59,80 €

Product Information

  • Catalog #
    Availability
    Price
  • Drum lid, 316L SS, 470 mm int.Ø of drum
    Drum lid, 316L SS, 470 mm int.Ø of drum
    SAMPA429-470
    Log in for availability
    1 * 1 ST - 362,00 €