Order Entry
Belgium
Orders LinkContactUsLinkComponent
Pharmalabels 'Sampled'

Pharmalabels 'Sampled'

95 mm, 95 mm, 500/roll
Catalog # 300-0560
Supplier:   Sampling Systems
Pharmalabels 'Sampled'
Catalog # 300-0560
Supplier:  Sampling Systems
Pharmalabels 'Sampled'
Pharmalabels 'Sampled'

95 mm, 95 mm, 500/roll

Price
108,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

Pre-printed 'Sampled' labels feature a write-on paper front.

  • Seals holes in bags
  • The pharma range have FDA ccompliant glue

Pre-printed "Sampled" labels feature a write-on paper front and a high strength, ultra adhesive. The UA range have a foil backing to provide a stronger barrier with the product. The pharma range have an FDA compliant glue. The high strength adhesive used on these labels allows them to stick on a wide range of surfaces, including very dusty areas. The working temperature range is −20 to 70 °C (−5 to 160 °F).

Specifications
  • Length:
    95 mm
  • Seq:
    01
  • Packed:
    500/roll
  • Width:
    95 mm