Order Entry
Belgium
Orders LinkContactUsLinkComponent
Pharmalabels

Pharmalabels

Pharma labels, Paper, Blue, 150×150 mm
Catalog # 300-0557
Supplier:   Sampling Systems
Pharmalabels
Catalog # 300-0557
Supplier:  Sampling Systems
Pharmalabels
Pharmalabels

Pharma labels, Paper, Blue, 150×150 mm

Price
127,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

PharmaLabels are a range of paper labels with a special adhesive that conforms to FDA and EC specifications.

  • Medium strength adhesion
  • Working temperature range –40 to +70 °C

PharmaLabels are ideal for applications where the adhesive might come into contact with the product.

Certifications: FDA acceptable adhesive conforms to FDA CFR175.105 and EC 1935/2004.

Documents

Specifications
  • Colour:
    Blue
  • Description:
    Pharma labels
  • Dimensions:
    150×150 mm
  • Material:
    Paper
  • Seq:
    10
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.