Order Entry
Belgium
Orders LinkContactUsLinkComponent
Dipping bottles

Dipping bottles

Brass, 500 ml, 240 mm, 75 mm
Catalog # 300-0484
Supplier:   Sampling Systems
Dipping bottles
Catalog # 300-0484
Supplier:  Sampling Systems
Dipping bottles
Dipping bottles

Brass, 500 ml, 240 mm, 75 mm

Price
308,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

Dipping bottles are excellent for sampling in open water, as well as in tanks and drums.

  • Wide range available
  • Stainless steel 304 or brass construction
  • Customisable

Sampling liquids at depth is easy with these dipping bottles. Available in either 304 stainless steel or brass construction, they can take liquid samples from a variety of locations including open water kegs, drums, and wells.

Specifications
  • Ø:
    75 mm
  • Capacity:
    500 ml
  • Length:
    240 mm
  • Material:
    Brass
  • Seq:
    02
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.