Order Entry
Belgium
Orders LinkContactUsLinkComponent
Dipping bottles

Dipping bottles

Brass, 1000 ml, 300 mm, 75 mm
Catalog # 300-0482
Supplier:   Sampling Systems
Dipping bottles
Catalog # 300-0482
Supplier:  Sampling Systems
Dipping bottles
Dipping bottles

Brass, 1000 ml, 300 mm, 75 mm

Price
336,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

Dipping bottles are excellent for sampling in open water, as well as in tanks and drums.

  • Wide range available
  • Stainless steel 304 or brass construction
  • Customisable

Sampling liquids at depth is easy with these dipping bottles. Available in either 304 stainless steel or brass construction, they can take liquid samples from a variety of locations including open water kegs, drums, and wells.

Specifications
  • Ø:
    75 mm
  • Capacity:
    1000 ml
  • Length:
    300 mm
  • Material:
    Brass
  • Seq:
    03