Order Entry
Belgium
Orders LinkContactUsLinkComponent
Tank pump sampler set

Tank pump sampler set

Tank pump sampler set, 150 ml
Catalog # 300-0465
Supplier:   Sampling Systems
Tank pump sampler set
Catalog # 300-0465
Supplier:  Sampling Systems
Tank pump sampler set
Tank pump sampler set

Tank pump sampler set, 150 ml

Price
302,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

Perfect for sampling low viscosity liquids.

  • Quick and convenient sampling of liquids
  • Sample from depths of approximately 4 m

Sampling low viscosity liquids such as waters and oils is quick and easy with the Tank Pump sampler set. The only product contact parts are the dip tube and sample collection bottle. The hand pump operates with tube outer diameters between 5 and 8 mm.

Delivery information: Each set includes a hand pump, 12 PE bottles (150 ml set) or 5 PE bottles (250 ml set), a 13 m PE tube, a tube cutter, pen, and carrying case.

Specifications
  • Capacity:
    150 ml
  • Description:
    Tank pump sampler set
  • Seq:
    01