Order Entry
Belgium
Orders LinkContactUsLinkComponent
V Spatula sampling tools

V Spatula sampling tools

V Spatula, 20 mm blade width, Stainless steel 316L, 250 mm
Catalog # 300-0427
Supplier:   Sampling Systems
V Spatula sampling tools
Catalog # 300-0427
Supplier:  Sampling Systems
V Spatula sampling tools
V Spatula sampling tools

V Spatula, 20 mm blade width, Stainless steel 316L, 250 mm

Price
149,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

Ideal for taking surface samples of powders and viscous materials.

  • Multi-purpose sampling tool, available in a range of models
  • Suitable for sampling cheeses, waxes, and other hard materials
  • Robust V shaped blade allows for easy emptying
  • Made from chemically resistant stainless steel 316L

The V Spatula is available in varying models to offer the right solution. It is ideal for taking surface samples of a wide variety of substances, such as powders and harder materials such as waxes and cheeses, thanks to its robust blade design.

Specifications
  • Description:
    V Spatula, 20 mm blade width
  • Length:
    250 mm
  • Material:
    Stainless steel 316L
  • Seq:
    02