Screw Cap Microtubes, with Cap
Skirted microtube with graduation, 2 ml, Transparent, PP, +
Catalog # DELT409115/6
Supplier: DELTALAB
Jump to:
Product Details & Documents
Screw cap microtubes, with cap in medical grade, transparent polypropylene. The cap embodies a non-reactive ethylene-propylene o-ring. Suitable for autoclave, liquid nitrogen (gas) and boiling processes. Perfect for long term storage.
- Withstand temperatures from –190 ℃
- Centrifugation resistance: 20000×g
- DNAse, RNAse, DNA, and PCR inhibitors free
- Graduated models feature a frosted area for writing
- The non-graduated model incorporates an external grip for an easy handling.
Packaging: Microtubes are supplied capped, in bags of 50 units.
Specifications
- Sterile:+
- Capacity:2 ml
- Colour:Transparent
- Description:Skirted microtube with graduation
- Material:PP
- Seq:03
Aanbevelingen
Aanbevelingen worden alleen gepersonaliseerd op basis van uw winkelvoorkeuren als u daarvoor toestemming hebt gegeven door Verbeter mijn winkelervaring" op Mijn Account pagina" aan te zetten.
Anders ontvangt u algemene aanbevelingen.



