Order Entry
Belgium
Orders LinkContactUsLinkComponent
Hydrogen generators, Precision SL 100

Hydrogen generators, Precision SL 100

Precision SL 200 hydrogen generator, pressurised water fill (black)
Catalog # 564-0297
Supplier:   PEAK SCIENTIFIC
Hydrogen generators, Precision SL 100
Catalog # 564-0297
Supplier:  PEAK SCIENTIFIC
Hydrogen generators, Precision SL 100
Hydrogen generators, Precision SL 100

Precision SL 200 hydrogen generator, pressurised water fill (black)

Price
7 370,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

The smallest hydrogen generator for GC-FID, Precision hydrogen SL has been developed to offer a streamlined laboratory-grade hydrogen gas solution for GC flame detectors at a purity of 99,9995%. Precision hydrogen SL is safe, simple to use, easy to maintain and takes up minimal bench space.

  • 2 models – 100 and 200 ml
  • 99,9995% purity at 6,89 bar
  • One-button start-up and shut-down
  • Easy end-user managed servicing
  • Optional auto-water fill or pressurised water fill
  • Auto-shut-down fail-safe feature
  • Choice of colours available: Black or white
  • 2 year comprehensive warranty

With an impressive, streamlined form factor, Precision Hydrogen SL produces hydrogen at up to 100 ml/min with no compromise on safety. A range of features ensure that Precision SL will produce hydrogen safely, storing a minimal volume of gas compared to cylinders. This generator also comes in a choice of black or white and includes a 2 year warranty as standard.

Certifications: CE marked, FCC and CSA compliant

Specifications
  • Description:
    Precision SL 200 hydrogen generator, pressurised water fill (black)
  • Seq:
    13
Accessories

Product Information

  • Catalog #
    Availability
    Price
  • Desiccant capsule
    Desiccant capsule
    PEAK3302581
    Log in for availability
    1 * 1 ST - 116,42 €

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.