Order Entry
Belgium
Orders LinkContactUsLinkComponent
Hydrogen generators, Precision SL 100

Hydrogen generators, Precision SL 100

Precision SL 100 hydrogen generator, manual water fill (black)
Catalog # 564-0289
Supplier:   PEAK SCIENTIFIC
Hydrogen generators, Precision SL 100
Catalog # 564-0289
Supplier:  PEAK SCIENTIFIC
Hydrogen generators, Precision SL 100
Hydrogen generators, Precision SL 100

Precision SL 100 hydrogen generator, manual water fill (black)

Price
5 980,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

The smallest hydrogen generator for GC-FID, Precision hydrogen SL has been developed to offer a streamlined laboratory-grade hydrogen gas solution for GC flame detectors at a purity of 99,9995%. Precision hydrogen SL is safe, simple to use, easy to maintain and takes up minimal bench space.

  • 2 models – 100 and 200 ml
  • 99,9995% purity at 6,89 bar
  • One-button start-up and shut-down
  • Easy end-user managed servicing
  • Optional auto-water fill or pressurised water fill
  • Auto-shut-down fail-safe feature
  • Choice of colours available: Black or white
  • 2 year comprehensive warranty

With an impressive, streamlined form factor, Precision Hydrogen SL produces hydrogen at up to 100 ml/min with no compromise on safety. A range of features ensure that Precision SL will produce hydrogen safely, storing a minimal volume of gas compared to cylinders. This generator also comes in a choice of black or white and includes a 2 year warranty as standard.

Certifications: CE marked, FCC and CSA compliant

Specifications
  • Description:
    Precision SL 100 hydrogen generator, manual water fill (black)
  • Seq:
    05
Accessories

Product Information

  • Catalog #
    Availability
    Price
  • Desiccant capsule
    Desiccant capsule
    PEAK3302581
    Log in for availability
    1 * 1 ST - 116,42 €