Order Entry
Belgium
Orders LinkContactUsLinkComponent
Easy Trap Duster Sheets

Easy Trap Duster Sheets

Easy trap duster sheets, Green, 152×127 mm
Catalog # MMMAET7449
Supplier:   3M
Easy Trap Duster Sheets
Catalog # MMMAET7449
Supplier:  3M
Easy Trap Duster Sheets
Easy Trap Duster Sheets

Easy trap duster sheets, Green, 152×127 mm

Price
101,00 €
Log in for availability
1 * 2 ROU
Product Details & Documents

3M™ Easy Trap Duster system traps and holds six times more dust, dirt, sand, and hair than traditional mops and other disposable dusting systems.

  • Two-sided disposable sheets
  • Low drag reduces worker fatigue
  • Works in wet environments
  • Works on most horizontal surfaces
  • Reduce the risk of spreading germs and bacteria

Clean floors and surfaces more effectively and reliably with 3M™ Duster Sheets. These dusting sheets are made from a unique floor dusting material that can capture and hold dust and dirt, as well as hard-to-capture debris like hair and glitter. They can be used wet or dry and both sides of the sheet can be used for maximum pick up. They also help to reduce the risk of spreading germs and bacteria.

The duster sheets contain a minimum of 60% recycled content and come in perforated rolls which allow users to customise the sheet size, reducing waste. They can be used with most common cleaning tools and adapted to fit almost any flat mop system.

Specifications
  • Colour:
    Green
  • Description:
    Easy trap duster sheets
  • L×W:
    152×127 mm
  • Seq:
    02
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.