Order Entry
Belgium
Orders LinkContactUsLinkComponent
CryoStorage vials

CryoStorage vials

CryoStorage vial, 1,50 ml, Yes, +, 10 racks of 48 vials
Catalog # EPPE0030079.477
Supplier:   EPPENDORF
CryoStorage vials
Catalog # EPPE0030079.477
Supplier:  EPPENDORF
CryoStorage vials
CryoStorage vials

CryoStorage vial, 1,50 ml, Yes, +, 10 racks of 48 vials

Price
522,20 €
Log in for availability
1 * 480 ST
Product Details & Documents

CryoStorage vials for storage at −80 °C are labeled with a SafeCode barcode for safe sample identification. Different volumes are available.

  • Free of DNase, RNase, human DNA, endotoxin
  • External thread, pre-capped grey
  • With 2D SafeCode (DataMatrix/ECC200), linear and human readable code

Eppendorf CryoStorage vials take advantage of the 3-level coding of the SafeCode system (datamatrix code, barcode, and clear writing) to enable safe sample identification. Up to 96 pre-labelled vials are pre-racked and pre-capped for convenient usage. The vial range covers 0,5 to 4,0 ml for a broad range of storage applications at e.g. −80 °C in the ULT freezer. These vials are the solution for modern high-density storage with highest sample safety, management, and tracking needs.

Packaging: Individually packed racks.

Specifications
  • Cap included:
    Yes
  • Packed:
    10 racks of 48 vials
  • Sterile:
    +
  • Capacity:
    1,50 ml
  • Description:
    CryoStorage vial
  • Seq:
    08