CryoStorage vials
Flacon CryoStorage, 0,50 ml, Oui, +, 10 supports de 96 flacons
Catalog # EPPE0030079.450
Supplier: EPPENDORF
Jump to:
Product Details & Documents
CryoStorage vials for storage at −80 °C are labeled with a SafeCode barcode for safe sample identification. Different volumes are available.
- Free of DNase, RNase, human DNA, endotoxin
- External thread, pre-capped grey
- With 2D SafeCode (DataMatrix/ECC200), linear and human readable code
Eppendorf CryoStorage vials take advantage of the 3-level coding of the SafeCode system (datamatrix code, barcode, and clear writing) to enable safe sample identification. Up to 96 pre-labelled vials are pre-racked and pre-capped for convenient usage. The vial range covers 0,5 to 4,0 ml for a broad range of storage applications at e.g. −80 °C in the ULT freezer. These vials are the solution for modern high-density storage with highest sample safety, management, and tracking needs.
: Individually packed racks.
Specifications
- Avec bouchon:Oui
- Emballage:10 supports de 96 flacons
- Stérile:+
- Capacité:0,50 ml
- Désignation:Flacon CryoStorage
- Seq:06



