Test tubes
20 ml, 150 mm, 16 mm, PS, Cylindrical
: KARTELL
PS, transparent or PP, translucent.
- PS: Good thermal and chemical resistance
- PP: Excellent thermal and chemical resistance, autoclavable
- Robust, economical
Universal tubes for a wide range of applications.
- Ext.Ø:16 mm
- Type:Cylindrical
- Capacity:20 ml
- Length:150 mm
- Material:PS
- Seq:10



